
Hydraulic replacement filter for CH3202FD21 / SOFIMA
Mfr # B1HF0007913
Zoro # G911453077
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
2.62"
Filter Media
Microglass
Outside Dia.
4.62"
Length
5.25"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007913
Zoro #
G911453077
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.62"
Outside Dia.
4.62"
Length
5.25"
Details
Filter Media
Microglass
Application
Filtration
Head Material
Cellulose/Poly Blend
Microns
10 ยต
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0022897 is a quality replacement for SOFIMA / CH3202FD21.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.