Zoro Homepage

Hydraulic replacement filter for CH3202MS11 / SOFIMA

  • Mfr # B1HF0007828

  • Zoro # G911453015


product price: $95.09
/ea
Sold in multiples of 2 for $190.18
Free Shipping & Returns

Key Features

Inside Dia.
3"
Filter Media
Wire Mesh
Length
4.75"
Head Material
Polyester Felt
Microns
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007828
Zoro #
G911453015
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
3"
Length
4.75"
Outside Dia.
4.38"

Details

Filter Media
Wire Mesh
Item
Hydraulic Filter
Head Material
Polyester Felt
Microns
5 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0022903 is a quality replacement for SOFIMA / CH3202MS11.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.