Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for CH454FC11 / SOFIMA

  • Mfr # B1HF0007856

  • Zoro # G114230345


product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns

Key Features

Filter Media
Microglass
Inside Dia.
1.59 in
Length
5.51 in
Microns
5
Outside Dia.
3.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007856
Zoro #
G114230345
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.59 in
Length
5.51 in
Outside Dia.
3.07 in

Details

Filter Media
Microglass
Item
Hydraulic Filter
Microns
5
Application
Filtration
Replaces Part
CH454FC11
Replaces Brand
SOFIMA
Material
Microglass

Description

Beta 1 Filters B1HF0022944 is a quality replacement for SOFIMA / CH454FC11.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for CH454FC11 / SOFIMA
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.