
Hydraulic replacement filter for CHP272A25NA / FAI FILTRI
Mfr # B1HF0048050
Zoro # G810494904
product price:Â $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
FAI FILTRI
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0048050
Zoro #
G810494904
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.898"
Length
9.134"
Inside Diameter
1.26"
Details
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
CHP272A25NA
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0135958 is a quality replacement for FAI FILTRI / CHP272A25NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.