Zoro Homepage

Hydraulic replacement filter for CHP282MXN / OMT

  • Mfr # B1HF0007936

  • Zoro # G111451682


product price: $55.59
/ea
Sold in multiples of 4 for $222.36

Key Features

Head Material
Wire Mesh
Filter Media
Wire Mesh
Microns
25 ยต
Outside Dia.
4.38"
Inside Dia.
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007936
Zoro #
G111451682
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.38"
Inside Dia.
3"
Length
4.75"

Details

Head Material
Wire Mesh
Filter Media
Wire Mesh
Microns
25 ยต
Item
Hydraulic Filter
Application
Filtration

Description

Beta 1 Filters B1HF0017400 is a quality replacement for OMT / CHP282MXN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.