
Hydraulic replacement filter for CHP282T10YN / OMT
Mfr # B1HF0012357
Zoro # G914230347
product price: $152.99
/eaSold in multiples of 2 for $305.98
Free Shipping & Returns
Key Features
Microns
10
Outside Dia.
1.77 in
Inside Dia.
1 in
Filter Media
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0012357
Zoro #
G914230347
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.77 in
Inside Dia.
1 in
Length
4.49 in
Details
Microns
10
Filter Media
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Material
Wire Mesh
Replaces Brand
OMT
Replaces Part
CHP282T10YN
Description
Beta 1 Filters B1HF0017405 is a quality replacement for OMT / CHP282T10YN.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for CHP282T10YN / OMT
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.