Zoro Homepage

Hydraulic replacement filter for CHP282T25XN / OMT

  • Mfr # B1HF0007936

  • Zoro # G511451749


product price: $55.59
/ea
Sold in multiples of 4 for $222.36

Key Features

Length
3.386"
Outside Dia.
1.772"
Inside Dia.
1"
Head Material
Microglass
Filter Media
Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007936
Zoro #
G511451749
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.386"
Outside Dia.
1.772"
Inside Dia.
1"

Details

Item
Hydraulic Filter
Head Material
Microglass
Filter Media
Wire Mesh
Application
Filtration
Microns
10 ยต

Description

Beta 1 Filters B1HF0017406 is a quality replacement for OMT / CHP282T25XN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.