
Hydraulic replacement filter for CHP283AXN / OMT
Mfr # B1HF0007942
Zoro # G312363616
product price: $45.89
/eaSold in multiples of 4 for $183.56
Key Features
Microns
10 ยต
Length
8.228 in
Outside Dia.
1.772 in
Inside Dia.
1.004 in
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007942
Zoro #
G312363616
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.228 in
Outside Dia.
1.772 in
Inside Dia.
1.004 in
Details
Microns
10 ยต
Item
Hydraulic Filter
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0017408 is a quality replacement for OMT / CHP283AXN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.