Zoro Homepage

Hydraulic replacement filter for CHP283T25XN / OMT

  • Mfr # B1HF0007946

  • Zoro # G710478189


product price: $88.65
/ea
Sold in multiples of 2 for $177.30
Free Shipping & Returns

Key Features

Replaces OEM Brand
OMT
Filter Media
Wire Mesh
Micron Rating
125 µ
Length
8.228"
Outside Dia.
1.772"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007946
Zoro #
G710478189
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.228"
Outside Dia.
1.772"
Inside Diameter
1.004"

Details

Replaces OEM Brand
OMT
Replaces OEM Part
CHP283T25XN
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0017434 is a quality replacement for OMT / CHP283T25XN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.