
Hydraulic replacement filter for CHP421NXN / OMT
Mfr # B1HF0006559
Zoro # G610477787
product price: $73.39
/eaSold in multiples of 4 for $293.56
Key Features
Replaces OEM Brand
OMT
Filter Media
Microglass
Micron Rating
5 µ
Outside Dia.
2.087"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006559
Zoro #
G610477787
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.087"
Length
4.724"
Inside Diameter
1.083"
Details
Replaces OEM Brand
OMT
Replaces OEM Part
CHP421NXN
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0017458 is a quality replacement for OMT / CHP421NXN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.