Zoro Homepage

Hydraulic replacement filter for CHP422T10XN / OMT

  • Mfr # B1HF0006667

  • Zoro # G212364225


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.083 in
Application
Filtration
Length
9.055 in
Head Material
Wire Mesh
Microns
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006667
Zoro #
G212364225
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.083 in
Length
9.055 in
Outside Dia.
2.087 in

Details

Item
Hydraulic Filter
Application
Filtration
Head Material
Wire Mesh
Microns
10 ยต

Description

Beta 1 Filters B1HF0017488 is a quality replacement for OMT / CHP422T10XN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.