Zoro Homepage

Hydraulic replacement filter for CHP423T25YN / OMT

  • Mfr # B1HF0012854

  • Zoro # G012364630


product price: $156.99
/ea
Sold in multiples of 2 for $313.98
Free Shipping & Returns

Key Features

Length
4.488 in
Inside Dia.
0.937 in
Outside Dia.
2.008 in
Application
Filtration
Microns
25 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0012854
Zoro #
G012364630
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.488 in
Inside Dia.
0.937 in
Outside Dia.
2.008 in

Details

Application
Filtration
Item
Hydraulic Filter
Microns
25 ยต
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0017506 is a quality replacement for OMT / CHP423T25YN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.