Zoro Homepage

Hydraulic replacement filter for CHP424T10XN / OMT

  • Mfr # B1HF0010982

  • Zoro # G612364382


product price: $84.39
/ea
Sold in multiples of 2 for $168.78
Free Shipping & Returns

Key Features

Inside Dia.
0.965 in
Length
8.228 in
Head Material
Wire Mesh
Microns
10 ยต
Outside Dia.
1.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0010982
Zoro #
G612364382
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
0.965 in
Length
8.228 in
Outside Dia.
1.969 in

Details

Item
Hydraulic Filter
Head Material
Wire Mesh
Microns
10 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0017518 is a quality replacement for OMT / CHP424T10XN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.