
Hydraulic replacement filter for CHP622MYN / OMT
Mfr # B1HF0014287
Zoro # G414230663
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
1.58 in
Length
9.29 in
Microns
25
Filter Media
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0014287
Zoro #
G414230663
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.58 in
Length
9.29 in
Outside Dia.
3.07 in
Details
Microns
25
Filter Media
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Replaces Part
CHP622MYN
Replaces Brand
OMT
Material
Wire Mesh
Description
Beta 1 Filters B1HF0017571 is a quality replacement for OMT / CHP622MYN.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for CHP622MYN / OMT
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.