Zoro Homepage

Hydraulic replacement filter for CHP622T10XN / OMT

  • Mfr # B1HF0006671

  • Zoro # G612364245


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.594 in
Microns
10 ยต
Length
9.252 in
Application
Filtration
Outside Dia.
3.071 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006671
Zoro #
G612364245
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.594 in
Length
9.252 in
Outside Dia.
3.071 in

Details

Item
Hydraulic Filter
Microns
10 ยต
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0017574 is a quality replacement for OMT / CHP622T10XN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.