Zoro Homepage

Hydraulic replacement filter for CHP626C25XN / OMT

  • Mfr # B1HF0017651

  • Zoro # G114231083


product price: $54.69
/ea
Sold in multiples of 4 for $218.76

Key Features

Outside Dia.
3.07 in
Microns
25
Length
8.23 in
Application
Filtration
Inside Dia.
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0017651
Zoro #
G114231083
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.07 in
Length
8.23 in
Inside Dia.
1.7 in

Details

Item
Hydraulic Filter
Microns
25
Application
Filtration
Filter Media
Cellulose
Replaces Part
CHP626C25XN
Material
Cellulose
Replaces Brand
OMT

Description

Beta 1 Filters B1HF0017650 is a quality replacement for OMT / CHP626C25XN.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for CHP626C25XN / OMT
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.