
Hydraulic replacement filter for CM18001 / DONALDSON
Mfr # B1HF0034510
Zoro # G510480757
product price: $51.49
/eaSold in multiples of 4 for $205.96
Key Features
Replaces OEM Brand
DONALDSON
Filter Media
Microglass
Micron Rating
3 µ
Length
7.047"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0034510
Zoro #
G510480757
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.047"
Outside Dia.
1.654"
Inside Diameter
0.898"
Details
Replaces OEM Brand
DONALDSON
Replaces OEM Part
CM18001
Filter Media
Microglass
Micron Rating
3 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0034509 is a quality replacement for DONALDSON / CM18001.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.