
Hydraulic replacement filter for CMF100HN / UNI-CARDAN
Mfr # B1HF0091458
Zoro # G111451668
product price: $41.65
/eaSold in multiples of 4 for $166.60
Key Features
Filter Media
Microglass
Length
4.75"
Head Material
Microglass
Inside Dia.
3"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091458
Zoro #
G111451668
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.75"
Inside Dia.
3"
Outside Dia.
4.38"
Details
Filter Media
Microglass
Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration
Microns
20 ยต
Description
Beta 1 Filters B1HF0096725 is a quality replacement for UNI-CARDAN / CMF100HN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.