
Hydraulic replacement filter for CMF300AN / UNI-CARDAN
Mfr # B1HF0091558
Zoro # G410496520
product price: $71.85
/eaSold in multiples of 2 for $143.70
Key Features
Replaces OEM Brand
UNI-CARDAN
Filter Media
Cellulose
Micron Rating
10 ยต
Outside Dia.
5.118"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091558
Zoro #
G410496520
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.118"
Length
8.031"
Inside Diameter
2.028"
Details
Replaces OEM Brand
UNI-CARDAN
Replaces OEM Part
CMF300AN
Filter Media
Cellulose
Micron Rating
10 ยต
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0096732 is a quality replacement for UNI-CARDAN / CMF300AN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.