
Hydraulic replacement filter for CMF40AN / UNI-CARDAN
Mfr # B1HF0091426
Zoro # G110496301
product price: $22.25
/eaSold in multiples of 4 for $89.00
Key Features
Replaces OEM Brand
UNI-CARDAN
Filter Media
Cellulose
Micron Rating
10 ยต
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091426
Zoro #
G110496301
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.047"
Length
2.835"
Inside Diameter
0.965"
Details
Replaces OEM Brand
UNI-CARDAN
Replaces OEM Part
CMF40AN
Filter Media
Cellulose
Micron Rating
10 ยต
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0096737 is a quality replacement for UNI-CARDAN / CMF40AN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.