
Hydraulic replacement filter for CPM38FN / OMT
Mfr # B1HF0034510
Zoro # G510485721
product price: $80.89
/eaSold in multiples of 4 for $323.56
Free Shipping & Returns
Key Features
Replaces OEM Brand
OMT
Filter Media
Microglass
Micron Rating
3 µ
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0034510
Zoro #
G510485721
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.047"
Outside Dia.
1.654"
Inside Diameter
0.898"
Details
Replaces OEM Brand
OMT
Replaces OEM Part
CPM38FN
Filter Media
Microglass
Micron Rating
3 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0036611 is a quality replacement for OMT / CPM38FN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.