Zoro Homepage

Hydraulic replacement filter for CR112F25R / OMT

  • Mfr # B1HF0091458

  • Zoro # G511451374


product price: $41.65
/ea
Sold in multiples of 4 for $166.60

Key Features

Outside Dia.
4.38"
Length
4.75"
Inside Dia.
3"
Head Material
Polyester Felt
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091458
Zoro #
G511451374
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.38"
Length
4.75"
Inside Dia.
3"

Details

Head Material
Polyester Felt
Application
Filtration
Item
Hydraulic Filter
Microns
5 ยต
Filter Media
Microglass

Description

Beta 1 Filters B1HF0095360 is a quality replacement for OMT / CR112F25R.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.