Zoro Homepage

Hydraulic replacement filter for CR171C10R / OMT

  • Mfr # B1HF0091507

  • Zoro # G511451404


product price: $28.35
/ea
Sold in multiples of 4 for $113.40

Key Features

Microns
5 ยต
Outside Dia.
1.752"
Head Material
Microglass
Application
Filtration
Filter Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091507
Zoro #
G511451404
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.752"
Length
6.85"
Inside Dia.
0.87"

Details

Microns
5 ยต
Head Material
Microglass
Application
Filtration
Filter Media
Cellulose
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0095363 is a quality replacement for OMT / CR171C10R.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.