
Hydraulic replacement filter for CR223R60R / OMT
Mfr # B1HF0091527
Zoro # G510497113
product price: $96.29
/eaSold in multiples of 4 for $385.16
Free Shipping & Returns
Key Features
Replaces OEM Brand
OMT
Filter Media
Wire Mesh
Micron Rating
60 µ
Length
8.031"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091527
Zoro #
G510497113
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.031"
Outside Dia.
5.118"
Inside Diameter
2.539"
Details
Replaces OEM Brand
OMT
Replaces OEM Part
CR223R60R
Filter Media
Wire Mesh
Micron Rating
60 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0095398 is a quality replacement for OMT / CR223R60R.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.