
Hydraulic replacement filter for CR280G / OMT
Mfr # B1HF0091464
Zoro # G510496994
product price: $70.65
/eaSold in multiples of 2 for $141.30
Key Features
Replaces OEM Brand
OMT
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091464
Zoro #
G510496994
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.118"
Length
5.709"
Inside Diameter
2.028"
Details
Replaces OEM Brand
OMT
Replaces OEM Part
CR280G
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0095413 is a quality replacement for OMT / CR280G.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.