
Hydraulic replacement filter for CRA110CD1 / SOFIMA
Mfr # B1HF0096899
Zoro # G910491186
product price: $48.25
/eaSold in multiples of 4 for $193.00
Key Features
Replaces OEM Brand
SOFIMA
Filter Media
Cellulose
Micron Rating
10 µ
Outside Dia.
1.791"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0096899
Zoro #
G910491186
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.791"
Length
7.835"
Inside Diameter
0.807"
Details
Replaces OEM Brand
SOFIMA
Replaces OEM Part
CRA110CD1
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0098743 is a quality replacement for SOFIMA / CRA110CD1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.