Zoro Homepage

Hydraulic replacement filter for CRA220FD1 / SOFIMA

  • Mfr # B1HF0096850

  • Zoro # G810491088


product price: $68.19
/ea
Sold in multiples of 2 for $136.38

Key Features

Replaces OEM Brand
SOFIMA
Replaces OEM Part
CRA220FD1
Filter Media
Microglass
Micron Rating
10 ยต
Head Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0096850
Zoro #
G810491088
UPC #
-
Country of Origin
Italy

Dimensions

Length
7.874"
Outside Dia.
2.421"
Inside Diameter
1.122"

Details

Replaces OEM Brand
SOFIMA
Replaces OEM Part
CRA220FD1
Filter Media
Microglass
Micron Rating
10 ยต
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0098764 is a quality replacement for SOFIMA / CRA220FD1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.