
Hydraulic replacement filter for CRC120MS1 / SOFIMA
Mfr # B1HF0086316
Zoro # G410491013
product price: $60.65
/eaSold in multiples of 4 for $242.60
Key Features
Replaces OEM Brand
SOFIMA
Filter Media
Wire Mesh
Micron Rating
60 µ
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0086316
Zoro #
G410491013
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.835"
Length
5.906"
Inside Diameter
1.772"
Details
Replaces OEM Brand
SOFIMA
Replaces OEM Part
CRC120MS1
Filter Media
Wire Mesh
Micron Rating
60 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0090786 is a quality replacement for SOFIMA / CRC120MS1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.