
Hydraulic replacement filter for CRC340FT1 / SOFIMA
Mfr # B1HF0086411
Zoro # G110491764
product price: $145.99
/eaSold in multiples of 2 for $291.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
SOFIMA
Filter Media
Microglass
Micron Rating
3 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0086411
Zoro #
G110491764
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.961"
Length
18.898"
Inside Diameter
3.622"
Details
Replaces OEM Brand
SOFIMA
Replaces OEM Part
CRC340FT1
Filter Media
Microglass
Micron Rating
3 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0090859 is a quality replacement for SOFIMA / CRC340FT1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.