
Hydraulic replacement filter for CRC410FC1 / SOFIMA
Mfr # B1HF0086703
Zoro # G111453013
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
1.319"
Head Material
Microglass
Length
12.953"
Outside Dia.
2.795"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0086703
Zoro #
G111453013
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.319"
Length
12.953"
Outside Dia.
2.795"
Details
Head Material
Microglass
Item
Hydraulic Filter
Filter Media
Microglass
Application
Filtration
Microns
5 ยต
Description
Beta 1 Filters B1HF0090866 is a quality replacement for SOFIMA / CRC410FC1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.