
Hydraulic replacement filter for CRE008MS1 / SOFIMA
Mfr # B1HF0091480
Zoro # G110490286
product price: $44.59
/eaSold in multiples of 4 for $178.36
Key Features
Replaces OEM Brand
SOFIMA
Filter Media
Wire Mesh
Micron Rating
60 µ
Length
2.835"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091480
Zoro #
G110490286
UPC #
-
Country of Origin
Italy
Dimensions
Length
2.835"
Outside Dia.
2.047"
Inside Diameter
0.965"
Details
Replaces OEM Brand
SOFIMA
Replaces OEM Part
CRE008MS1
Filter Media
Wire Mesh
Micron Rating
60 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0095983 is a quality replacement for SOFIMA / CRE008MS1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.