Zoro Homepage

Hydraulic replacement filter for CU100A10N / MP FILTRI

  • Mfr # B1HF0091724

  • Zoro # G214231617


product price: $51.79
/ea
Sold in multiples of 4 for $207.16

Key Features

Length
5.12 in
Filter Media
Microglass
Application
Filtration
Outside Dia.
2.76 in
Microns
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091724
Zoro #
G214231617
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.12 in
Outside Dia.
2.76 in
Inside Dia.
1.38 in

Details

Item
Hydraulic Filter
Filter Media
Microglass
Application
Filtration
Microns
10
Replaces Brand
MP FILTRI
Material
Microglass
Replaces Part
CU100A10N

Description

Beta 1 Filters B1HF0093665 is a quality replacement for MP FILTRI / CU100A10N.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for CU100A10N / MP FILTRI
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.