Hydraulic replacement filter for CU1103A06ANP01 / MP FILTRI

  • Mfr # B1HF0093803

  • Zoro # G711452867


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Application
Filtration
Microns
10 ยต
Head Material
Microglass
Outside Dia.
2.008"
Inside Dia.
0.937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0093803
Zoro #
G711452867
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.008"
Inside Dia.
0.937"
Length
12.992"

Details

Application
Filtration
Microns
10 ยต
Item
Hydraulic Filter
Head Material
Microglass
Filter Media
Microglass

Description

Beta 1 Filters B1HF0093804 is a quality replacement for MP FILTRI / CU1103A06ANP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.