Zoro Homepage

Hydraulic replacement filter for CU250M25N / MP FILTRI

  • Mfr # B1HF0091716

  • Zoro # G011452888


product price: $162.99
/ea
Sold in multiples of 2 for $325.98
Free Shipping & Returns

Key Features

Outside Dia.
1.752"
Inside Dia.
0.87"
Application
Filtration
Head Material
Microglass
Microns
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091716
Zoro #
G011452888
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.752"
Inside Dia.
0.87"
Length
6.85"

Details

Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass
Microns
5 ยต
Filter Media
Wire Mesh

Description

Beta 1 Filters B1HF0094079 is a quality replacement for MP FILTRI / CU250M25N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.