
Hydraulic replacement filter for CU4002A03WN / MP FILTRI
Mfr # B1HF0092740
Zoro # G714231445
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Filter Media
Microglass
Microns
3
Inside Dia.
2.37 in
Outside Dia.
3.94 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0092740
Zoro #
G714231445
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.37 in
Outside Dia.
3.94 in
Length
8.98 in
Details
Filter Media
Microglass
Item
Hydraulic Filter
Microns
3
Application
Filtration
Material
Microglass
Replaces Part
CU4002A03WN
Replaces Brand
MP FILTRI
Description
Beta 1 Filters B1HF0094105 is a quality replacement for MP FILTRI / CU4002A03WN.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for CU4002A03WN / MP FILTRI
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.