Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for CU4005A06WNP01 / MP FILTRI

  • Mfr # B1HF0092796

  • Zoro # G510492279


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
MP FILTRI
Replaces OEM Part
CU4005A06WNP01
Filter Media
Microglass
Micron Rating
5 ยต
Outside Dia.
3.937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0092796
Zoro #
G510492279
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.937"
Length
25.709"
Inside Diameter
2.37"

Details

Replaces OEM Brand
MP FILTRI
Replaces OEM Part
CU4005A06WNP01
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0094266 is a quality replacement for MP FILTRI / CU4005A06WNP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.