Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for D0075A10NHA / FAI FILTRI
Mfr # B1HF0075573
Zoro # G010494650
product price:Â
$
64.75
/ea
Sold in multiples of 2 for $129.50
Key Features
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
D0075A10NHA
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0075573
- Zoro #
- G010494650
- UPC #
- -
- Country of Origin
- Italy
- Replaces OEM Brand
- FAI FILTRI
- Replaces OEM Part
- D0075A10NHA
- Filter Media
- Microglass
- Micron Rating
- 10 µ
- Head Material
- Microglass
- Application
- Filtration
Description
Beta 1 Filters B1HF0136018 is a quality replacement for FAI FILTRI / D0075A10NHA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.