
Hydraulic replacement filter for D0095A06NHA / FAI FILTRI
Mfr # B1HF0078399
Zoro # G410493086
product price:Â $95.25
/ea
Sold in multiples of 4 for $381.00
Free Shipping & Returns
Key Features
Replaces OEM Brand
FAI FILTRI
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0078399
Zoro #
G410493086
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.217"
Length
8.268"
Inside Diameter
1.004"
Details
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
D0095A06NHA
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0140012 is a quality replacement for FAI FILTRI / D0095A06NHA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.