
Hydraulic replacement filter for D0990A06CHA / FAI FILTRI
Mfr # B1HF0077369
Zoro # G010494018
product price: $617.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FAI FILTRI
Filter Media
Microglass
Micron Rating
5 µ
Outside Dia.
3.563"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0077369
Zoro #
G010494018
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.563"
Length
19.173"
Inside Diameter
1.894"
Details
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
D0990A06CHA
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0140054 is a quality replacement for FAI FILTRI / D0990A06CHA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.