
Hydraulic replacement filter for D1102G25B / FILTREC
Mfr # B1HF0016206
Zoro # G912359903
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Microns
20 ยต
Head Material
Microglass
Inside Dia.
1.969 in
Length
12.913 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0016206
Zoro #
G912359903
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.969 in
Length
12.913 in
Outside Dia.
3.563 in
Details
Microns
20 ยต
Head Material
Microglass
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0016206 is a quality replacement for FILTREC / D1102G25B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.