Zoro Homepage

Hydraulic replacement filter for D113G03A / FILTREC

  • Mfr # B1HF0015322

  • Zoro # G012364531


product price: $49.19
/ea
Sold in multiples of 4 for $196.76

Key Features

Outside Dia.
1.771 in
Microns
3 ยต
Head Material
Microglass
Inside Dia.
1.004 in
Length
8.701 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0015322
Zoro #
G012364531
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.771 in
Inside Dia.
1.004 in
Length
8.701 in

Details

Item
Hydraulic Filter
Microns
3 ยต
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0015322 is a quality replacement for FILTREC / D113G03A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.