Zoro Homepage

Hydraulic replacement filter for D122G10B / FILTREC

  • Mfr # B1HF0007045

  • Zoro # G111453303


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Application
Filtration
Microns
5 ยต
Head Material
Microglass
Length
8.15"
Outside Dia.
3.071"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007045
Zoro #
G111453303
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.15"
Outside Dia.
3.071"
Inside Dia.
1.693"

Details

Application
Filtration
Item
Hydraulic Filter
Microns
5 ยต
Head Material
Microglass
Filter Media
Microglass

Description

Beta 1 Filters B1HF0007045 is a quality replacement for FILTREC / D122G10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.