
Hydraulic replacement filter for D125G06A / FILTREC
Mfr # B1HF0014860
Zoro # G711451778
product price: $77.95
/eaSold in multiples of 2 for $155.90
Free Shipping & Returns
Key Features
Outside Dia.
11.46"
Microns
5 ยต
Head Material
Cellulose
Inside Dia.
7"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0014860
Zoro #
G711451778
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
11.46"
Inside Dia.
7"
Length
15.75"
Details
Microns
5 ยต
Head Material
Cellulose
Item
Hydraulic Filter
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0014860 is a quality replacement for FILTREC / D125G06A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.