
Hydraulic replacement filter for D130G25B / FILTREC
Mfr # B1HF0007898
Zoro # G312366013
product price: $117.99
/eaSold in multiples of 2 for $235.98
Free Shipping & Returns
Key Features
Length
4.724 in
Inside Dia.
1.067 in
Outside Dia.
2.008 in
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007898
Zoro #
G312366013
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.724 in
Inside Dia.
1.067 in
Outside Dia.
2.008 in
Details
Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration
Microns
20 ยต
Description
Beta 1 Filters B1HF0007898 is a quality replacement for FILTREC / D130G25B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.