Zoro Homepage

Hydraulic replacement filter for D130T125A / FILTREC

  • Mfr # B1HF0011023

  • Zoro # G112365940


product price: $63.45
/ea
Sold in multiples of 4 for $253.80

Key Features

Length
4.724 in
Application
Filtration
Head Material
Wire Mesh
Outside Dia.
2.087 in
Microns
125 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0011023
Zoro #
G112365940
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.724 in
Outside Dia.
2.087 in
Inside Dia.
1.083 in

Details

Item
Hydraulic Filter
Application
Filtration
Head Material
Wire Mesh
Microns
125 ยต

Description

Beta 1 Filters B1HF0011023 is a quality replacement for FILTREC / D130T125A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.