
Hydraulic replacement filter for D131T40A / FILTREC
Mfr # B1HF0022414
Zoro # G314232118
product price: $78.35
/eaSold in multiples of 2 for $156.70
Free Shipping & Returns
Key Features
Microns
40
Length
9.06 in
Inside Dia.
1.08 in
Outside Dia.
2.09 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0022414
Zoro #
G314232118
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.06 in
Inside Dia.
1.08 in
Outside Dia.
2.09 in
Details
Microns
40
Item
Hydraulic Filter
Application
Filtration
Filter Media
Wire Mesh
Replaces Brand
FILTREC
Replaces Part
D131T40A
Material
Wire Mesh
Description
Beta 1 Filters B1HF0022414 is a quality replacement for FILTREC / D131T40A.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for D131T40A / FILTREC
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.