
Hydraulic replacement filter for D150G03A / FILTREC
Mfr # B1HF0012505
Zoro # G314229811
product price: $63.45
/eaSold in multiples of 4 for $253.80
Key Features
Microns
3
Length
4.57 in
Outside Dia.
3.07 in
Application
Filtration
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0012505
Zoro #
G314229811
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.57 in
Outside Dia.
3.07 in
Inside Dia.
1.59 in
Details
Microns
3
Item
Hydraulic Filter
Application
Filtration
Filter Media
Microglass
Material
Microglass
Replaces Brand
FILTREC
Replaces Part
D150G03A
Description
Beta 1 Filters B1HF0012505 is a quality replacement for FILTREC / D150G03A.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for D150G03A / FILTREC
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.