
Hydraulic replacement filter for D171G25A / FILTREC
Mfr # B1HF0007415
Zoro # G914232280
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
1.5 in
Length
12.99 in
Microns
20
Outside Dia.
2.99 in
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007415
Zoro #
G914232280
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.5 in
Length
12.99 in
Outside Dia.
2.99 in
Details
Item
Hydraulic Filter
Microns
20
Filter Media
Microglass
Application
Filtration
Replaces Part
D171G25A
Replaces Brand
FILTREC
Material
Microglass
Description
Beta 1 Filters B1HF0007415 is a quality replacement for FILTREC / D171G25A.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for D171G25A / FILTREC
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.