
Hydraulic replacement filter for D310T25A / FILTREC
Mfr # B1HF0034507
Zoro # G110480737
product price: $50.59
/eaSold in multiples of 4 for $202.36
Key Features
Replaces OEM Brand
FILTREC
Filter Media
Wire Mesh
Micron Rating
25 µ
Outside Dia.
1.654"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0034507
Zoro #
G110480737
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.654"
Length
3.543"
Inside Diameter
0.898"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
D310T25A
Filter Media
Wire Mesh
Micron Rating
25 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0034507 is a quality replacement for FILTREC / D310T25A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.