
Hydraulic replacement filter for D530G03A / FILTREC
Mfr # B1HF0034915
Zoro # G411451382
product price: $68.05
/eaSold in multiples of 4 for $272.20
Key Features
Outside Dia.
6.25"
Application
Filtration
Head Material
Cellulose
Inside Dia.
3.69"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0034915
Zoro #
G411451382
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
6.25"
Inside Dia.
3.69"
Length
14.75"
Details
Application
Filtration
Head Material
Cellulose
Filter Media
Microglass
Microns
5 ยต
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0034915 is a quality replacement for FILTREC / D530G03A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.